Zoro Select
Socket Set Screw, Cup, 4-40x3/8, PK100
- Zoro #: G2708632
- Mfr #: SDSS0040038CP-PK100
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Cup
- Thread Size: #4-40
- Material: Alloy Steel
- Finish: black oxide
- Item: Socket Set Screw
- Rockwell Hardness: C45 to C53
- Drive Size: 1/20 in
$15.00
Pk of 100, $0.15/ea
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #SDSS0040038CP-PK100 Specifications
- Zoro #: G2708632
- Mfr #: SDSS0040038CP-PK100
- UPC #: 096653463125
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 3/8 in
- Thread Size: #4-40
- Material: Alloy Steel
- Finish: black oxide
- Item: Socket Set Screw
- Rockwell Hardness: C45 to C53
- Drive Size: 1/20 in
- Dia./Thread Size: #4-40
- Package Quantity: 100
- Drive Type: Socket
- Point Dia.: 0.061 in
- Class: 3A
- Type: Coarse
- Decimal Equivalent: 0.05 in
- Head Shape: Headless
- Maximum Head Height: Not Applicable
- Point Type: Cup
- Slotted Head Diameter: Not Applicable
- Point Diameter: 0.061 in
- Pack Size: Small Pack
- Slotted Head Height: Not Applicable
- Screw Size: #4-40
- Finish Type: Black Oxide
- Thread Fit: 3A
- Thread Type: Coarse
- Minimum Head Height: Not Applicable
- Material Type: Steel
- Country of Origin (subject to change): United States
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-40, Overall Length 3/8 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.05 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Reviews of Zoro Select #SDSS0040038CP-PK100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 SDSS0040025CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/8, PK100 SDSS0040013CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/16, PK100 SDSS0040019CP-PK100
- ZORO SELECT Set Screw, M4 x 0.70mm, 16mm L, PK100 M51250.040.0016
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-24x1/4, PK100 U07890.019.0025
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 12mm, PK50 M07850.100.0012
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 6-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK 450168-100
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/4 SOC SET CONE NYLON PELLET A0510320048CNP
- Zoro Select Set Screws