Zoro Select
Socket Set Screw, Cup, 5/16-24x3/4, PK100
- Zoro #: G2629243
- Mfr #: SDSS0310075FP-PK100
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Cup
- Thread Size: 5/16"-24
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Package Quantity: 100
- Class: 3A
$21.80
Pk of 100, $0.22/ea
Ships from United States
Subtotal: $21.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #SDSS0310075FP-PK100 Specifications
- Zoro #: G2629243
- Mfr #: SDSS0310075FP-PK100
- UPC #: 096653465266
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 3/4 in
- Thread Size: 5/16"-24
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Package Quantity: 100
- Class: 3A
- Rockwell Hardness: C45-53
- Dia./Thread Size: 5/16"-24
- Point Dia.: 0.172 in
- Decimal Equivalent: 0.156 in
- Drive Type: Hex Socket
- Type: Fine
- Drive Size: 5/32 in
- Country of Origin (subject to change): United States
Description
Socket Set Screw, Fine, Alloy Steel, Finish Black Oxide, Thread Size 5/16-24, Point Type Cup, Drive Type Hex Socket, Drive Size 5/32 in, Decimal Equivalent 0.156 in, Overall Length 3/4 in, Point Dia. 0.172 in, Class 3A, Rockwell Hardness C45-53, Package Quantity 100
Reviews of Zoro Select #SDSS0310075FP-PK100
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/4, PK100 SDSS0310025FP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 SDSS0310038FP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 SDSS0310050FP-PK100
- ZORO SELECT Set Screw, M20 x 2.50mm, 35mm L, PK5 M51240.200.0035
- ZORO SELECT Set Screw, M12 x 1.75mm, 16mm L, PK50 M51250.120.0016
- ZORO SELECT M16-2X25 ISO4029 SOCKET SET CUPPT. BLK OX M16025SSC
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 3/4" L, Plain, PK550 B07852.062.0075
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 60mm, PK50 M07850.120.0060
- Zoro Select Set Screws