Zoro Select
Socket Set Screw, Cup, 5/8" L, Plain, PK1050
- Zoro #: G1200110
- Mfr #: B07840.050.0062
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 1/2"-13
- Overall Length: 5/8 in
- Point Material: Alloy Steel
- Material: Alloy Steel
- Finish: Black Oxide
- Drive Type: Hex Socket
$250.00
Pk of 1050, $0.24/ea
Subtotal: $250.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 U07840.050.0350
- ZORO SELECT Socket Set Screw, 3" L, Alloy Steel, PK180 B07840.050.0300
- ZORO SELECT Socket Set Screw, Cup, 2-3/4" L, PK190 B07840.050.0275
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 U01080.050.0400
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 8-32x1/8, PK100 SDSK0080013CP-PK100
- ZORO SELECT 10-24X5/8 COARSE SOCKT SET SCR CONE BLACK OX & OIL 1010SSNI
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK5 MS51021-33
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK500 4XMA1
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/4, PK100 SDSS0050025CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/8, PK100 SDSS0380038FP-PK100
- SET SCREW & MANUFACTURING 1/4-28 X 5/16 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide H25280312HDX-1500
- Zoro Select Set Screws