Zoro Select
Socket Set Screw, Flat, 1/4-20x1/4, PK50
- Zoro #: G2515624
- Mfr #: 012520S025
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 1/4"-20
- Overall Length: 1/4 in
- Point type: Flat
- Point Material: Nylon
- Material: Nylon
- Finish: Plain
- Drive Type: Slotted
$2.79
Pk of 50
Must order in multiples of 5
Subtotal: $13.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 5mm L, PK100 M07810.050.0005
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 SDSS0250150CP-PK100
- ZORO SELECT Set Screw, M12 x 1.75mm, 45mm L, PK50 M51250.120.0045
- ZORO SELECT Socket Set Screw, Cup, 5-44x3/16, PK100 U07852.012.0018
- ZORO SELECT Set Screw, A ST, 40, Flat, 3/64in Drv, PK100 U07860.011.0012
- ZORO SELECT M3X8 METR SOCK SET KNURL CUP BLK OX M308SSCKI
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK1000 SSCFIX-100037-1000P
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK1500 03AQ3/8X3/4
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx12mm, PK50 M51260.040.0012
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 1/2", Stainless Steel, 316, Hex Socket Drive , 100PK 259383-100
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-20 x 1/2", Alloy Steel, 18-8, Hex Socket Drive , 2500PK 767358-2500
- Zoro Select Set Screws