Zoro Select
Socket Set Screw, PK25000
- Zoro #: G2100590
- Mfr #: L07840.030.0006
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Metric
- Thread Size: M3-0.50
- Point Diameter: 1.4 mm
- Material: Steel
- Point Material: Steel
- Finish: Plain
- Drive Type: Socket
$1,023.85
Pk of 25000, $0.04/ea
Subtotal: $1,023.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #L07840.030.0006
- Zoro #G2100590
- Country of OriginMultiple
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 6 mm |
Point Diameter | 1.4 mm |
Drive Size | 1.5 mm |
Pack Size | Bulk Pack |
Maximum Head Height | Not Applicable |
Slotted Head Height | Not Applicable |
Slotted Head Diameter | Not Applicable |
Minimum Head Height | Not Applicable |
Details
Item | Set Screw |
System of Measurement | Metric |
Material | Steel |
Point Material | Steel |
Finish | Plain |
Drive Type | Socket |
Decimal Equivalent | 0.118 in |
Point Dia. | 1.4 mm |
Meets | DIN 916 |
Package Quantity | 25000 |
Class | 45H |
Thread Pitch | 0.5 mm |
Dimensional Standards | DIN 916 |
Thread Type | Coarse |
Point Type | Cup |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M3-0.50 mm, Overall Length 6 mm, Drive Type Socket, Drive Size 1.5 mm, Material Steel, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.118 in, Dimensional Standards DIN 916, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 25000
Reviews of Zoro Select #L07840.030.0006
Explore more
- ZORO SELECT Socket Set Screw, Hex SocketDrive, PK25000 L07840.030.0005
- ZORO SELECT Socket Set Screw, 1.5mm DriveSize, PK25000 L07840.030.0003
- ZORO SELECT Socket Set Screw, Steel, PK25000 L07840.030.0008
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 30mm L, PK25 M07810.080.0030
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/16, PK100 U07852.031.0031
- ZORO SELECT Socket Set Screw, Cup, 1-1/4" L, PK3200 B07852.019.0125
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/4, PK50 012520S025
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 SDSS0040050CP-PK100
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x5/8, PK100 SDSS0440063CP-PK100
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5-44 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK 177743-5000
- SUBURBAN BOLT AND SUPPLY 1-8 X 6 SQUARE HEAD SET SCREW A0081000600
- Zoro Select Set Screws