Zoro Select

Socket Set Screw, Plain, 3/4" L, PK1400

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • System of Measurement: Inch
  • Point type: Knurled Cup
  • Overall Length: 3/4 in
  • Thread Size: 3/8-24
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Class: 3A
See full product details
$427.15
Pk of 1400, $0.31/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #B07891.037.0075 Specifications

  • System of Measurement: Inch
  • Point type: Knurled Cup
  • Overall Length: 3/4 in
  • Thread Size: 3/8-24
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Class: 3A
  • Rockwell Hardness: HRC 45-53
  • Drive Type: Hex Socket
  • Meets: ANSI/ASME B18.3
  • Point Material: Alloy Steel
  • Decimal Equivalent: 0.375 in
  • Type: UNF
  • Point Dia.: 0.187 in
  • Package Quantity: 1,400
  • Drive Size: 3/16 in
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, UNF, Alloy Steel, Finish Black Oxide, Thread Size 3/8-24, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 in, Decimal Equivalent 0.375 in, Overall Length 3/4 in, Point Dia. 0.187 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 1400

Reviews of Zoro Select #B07891.037.0075

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.