Zoro Select
Socket Set Screw, Plain, 3/8" L, PK3300
- Zoro #: G1579888
- Mfr #: B07891.037.0037
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- System of Measurement: Inch
- Point type: Knurled Cup
- Thread Size: 3/8"-24
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Point Material: Alloy Steel
- Type: UNF
$566.74
Pk of 3300, $0.17/ea
Ships from United States
Subtotal: $566.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B07891.037.0037 Specifications
- Zoro #: G1579888
- Mfr #: B07891.037.0037
- System of Measurement: Inch
- Point type: Knurled Cup
- Overall Length: 3/8 in
- Thread Size: 3/8"-24
- Material: Alloy steel
- Finish: black oxide
- Item: Socket Set Screw
- Point Material: Alloy Steel
- Type: UNF
- Meets: ANSI/ASME B18.3
- Point Dia.: 0.187 in
- Class: 3A
- Dia./Thread Size: 3/8"-24
- Rockwell Hardness: HRC 45-53
- Drive Type: Hex Socket
- Decimal Equivalent: 0.375 in
- Package Quantity: 3300 PK
- Drive Size: 3/16 in
- Country of Origin (subject to change): Multiple
Description
Socket Set Screw, UNF, Alloy Steel, Finish Black Oxide, Thread Size 3/8-24, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 in, Decimal Equivalent 0.375 in, Overall Length 3/8 in, Point Dia. 0.187 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 3300
Reviews of Zoro Select #B07891.037.0037
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x5/8, PK100 U07891.037.0062
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x3/4, PK50 U07891.037.0075
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x1/2, PK100 U07891.037.0050
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 10mm, PK100 M07860.050.0010
- ZORO SELECT Set Screw, M16 x 2mm, 20mm L, PK25 M51230.160.0020
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 35mm, PK100 M07800.060.0035
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK1000 SSCIX0310075-1000P
- ZORO SELECT Socket Set Screw, Cup, 5-40x5/8, PK100 SDSS0050063CP-PK100
- ZORO SELECT Set Screw, M6x1mmx10mm 5783331
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK 924194-100
- SET SCREW & MANUFACTURING #6-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13400312CPX-10000
- Zoro Select Set Screws