Zoro Select

Socket Set Screw, Plain, 5/16" L, PK6000

Zoro Select Socket Set Screw, Plain, 5/16" L, PK6000 B07890.031.0031
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Thread Size: 5/16"-18
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Dia./Thread Size: 5/16"-18
  • Class: 3A
See full product details
$824.96
pkg. of 6000 ($0.14/ea)

Subtotal: $824.96

Zoro Select #B07890.031.0031 Specifications

  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Overall Length: 5/16 in
  • Thread Size: 5/16"-18
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Dia./Thread Size: 5/16"-18
  • Class: 3A
  • Point Material: Alloy Steel
  • Point Dia.: 0.156 in
  • Type: UNC
  • Drive Type: Hex Socket
  • Meets: ANSI/ASME B18.3
  • Drive Size: 5/32 in
  • Rockwell Hardness: HRC 45-53
  • Package Quantity: 6000 PK
  • Decimal Equivalent: 0.313 in
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, UNC, Alloy Steel, Finish Black Oxide, Thread Size 5/16-18, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 in, Decimal Equivalent 0.313 in, Overall Length 5/16 in, Point Dia. 0.156 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 6000

Reviews of Zoro Select #B07890.031.0031

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.