Zoro Select

Socket Set Screw, Plain, 5/8" L, PK1800

Zoro Select Socket Set Screw, Plain, 5/8" L, PK1800 B07891.037.0062
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Thread Size: 3/8"-24
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Drive Size: 3/16 in
  • Drive Type: Hex Socket
See full product details
$410.98
Pk of 1800, $0.23/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #B07891.037.0062 Specifications

  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Overall Length: 5/8 in
  • Thread Size: 3/8"-24
  • Material: Alloy steel
  • Finish: black oxide
  • Item: Socket Set Screw
  • Drive Size: 3/16 in
  • Drive Type: Hex Socket
  • Rockwell Hardness: HRC 45-53
  • Package Quantity: 1800 PK
  • Decimal Equivalent: 0.375 in
  • Type: UNF
  • Class: 3A
  • Meets: ANSI/ASME B18.3
  • Dia./Thread Size: 3/8"-24
  • Point Dia.: 0.187 in
  • Point Material: Alloy Steel
  • Country of Origin (subject to change): Multiple

Description

Socket Set Screw, UNF, Alloy Steel, Finish Black Oxide, Thread Size 3/8-24, Point Type Knurled Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 in, Decimal Equivalent 0.375 in, Overall Length 5/8 in, Point Dia. 0.187 in, Class 3A, Rockwell Hardness HRC 45-53, Meets ANSI/ASME B18.3, Package Quantity 1800

Reviews of Zoro Select #B07891.037.0062

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.