Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Terrycloth Tread Slipper, Toddler, PK48
  • Zoro #: G0180975
  • Mfr #: MDT211218T
$67.04 ($0.70/unit)
  • Promotion Restriction: Not eligible for promotion
  • Features: Single Tread
  • Material: Terrycloth
See full product details
Out of Stock

Zoro Select #MDT211218T Specifications

  • Zoro #: G0180975
  • Mfr #: MDT211218T
Promotion Restriction: Not eligible for promotion Features: Single Tread
Material: Terrycloth Color: Teal
Socks Primary Material: Terrycloth Item: Socks
Gender: Unisex Size: Toddler
Primary Sock Color: Blue Industry Type: Healthcare
Footwear Brand: GRAINGER APPROVED Sock Height: Ankle
Fits Shoe Size: Toddler Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Sock Slippers, Unisex, Size Toddler, Teal, Terrycloth, Features Single Tread, Package Quantity 96

Reviews of Zoro Select #MDT211218T