Zoro Select
Spacer, Int/Ext Stud, M3-0.5 x 5, PK100
- Zoro #: G0206486
- Mfr #: M11398.030.0005
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Steel
- Standoff Finish: Zinc-Plated
- System of Measurement: Metric
- Hex Width: 5.5 mm
- Body Length: 6 mm
- Thread Size: M3-0.5mm
$23.00
Pk of 100, $0.23/ea
Subtotal: $23.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #M11398.030.0005 Specifications
- Zoro #: G0206486
- Mfr #: M11398.030.0005
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Steel
- Standoff Finish: Zinc-Plated
- System of Measurement: Metric
- Hex Width: 5.5 mm
- Body Length: 6 mm
- Thread Size: M3-0.5mm
- Thread Depth: 3 mm
- Thread Length: 6 mm
- Cap Included: No
- Screw Size: M3-0.5 x 5
- Material: Steel
- Package Quantity: 100
- Type: Internal Thread and External Stud
- Temp. Range (F): -58 Degrees to 302 Degrees
- Item: Standoff
- Finish: zinc plated
- Overall Length: 12 mm
- Square Size: Not Applicable
- Standoff Type: Male-Female Standoff
- Pack Size: Small Pack
- Cap Material: Not Applicable
- Cap Shape: Not Applicable
- Cap Head Width: Not Applicable
- Thread Pitch: 0.5 mm
- Square Size Tolerance: Not Applicable
- Body Thread Length: 3 mm
- Includes Cap: No
- Cap Head Height: Not Applicable
- Cap Head Diameter: Not Applicable
- Standoff Thread Gender: Male-Female
- Shape: Hex
- Country of Origin (subject to change): Multiple
Description
Standoff, Thread Size M3-0.5, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 12 mm, Body Length 5 mm, Thread Length 11 mm, Body Thread Length 3 mm, Hex Width 5.5 mm, Square Size Not Applicable, Shape Hex, Material Steel, Finish Zinc Plated, Pack Size Small Pack, System of Measurement Metric, Cap Head Width Not Applicable, Cap Material Not Applicable, Cap Shape Not Applicable, Includes Cap No, Package Quantity 100
Reviews of Zoro Select #M11398.030.0005
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT M3-0.5X10 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M453010HM303
- ZORO SELECT 8-32X11/16 #3/8 HEX M-F STANDOFF STAINLESS STEEL 371108HM303
- ZORO SELECT 2-56X1/4 #1/8` HEX FEMALE STANDOFF STAINLESS STEEL 020402HF303
- ZORO SELECT 8-32X1 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 311608HM303
- ZORO SELECT Hex Standoff, Alum, #6-32x1 1/2 L, PK10 CRP042466GR
- ZORO SELECT Hex Standoff, Nyl, 4-40x5/8 L, PK10 36440MF062
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.437 ESO-632-14ZI
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P437-M12-F21-440
- RAF Metric Hex Standoff, 6mm Hex x 20mm x M3 Thread M1317-3005-N
- NEWPORT FASTENERS Hex Standoff - Female-Female #8-32 x 5/16 x 7/8 Stainless Steel , Plain Finish , 100PK 311408HF303
- FASCOMP M/F Standoff, 45M HexX9M, M3X05 FM2104-3005-SS
- Zoro Select Hex Standoffs