Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Round Spacer, Nyl, #8, 1 In, PK10
  • Zoro #: G0255796
  • Mfr #: 13SP201
$1.87 ($0.19/unit)
  • Size: -
  • Inside Dia.: 0.171"
  • Item: Spacer
See full product details
Orders over $50 ship free.

Zoro Select #13SP201 Specifications

  • Zoro #: G0255796
  • Mfr #: 13SP201
Size: - Inside Dia.: 0.171"
Item: Spacer Length: 1"
Color: natural Spacer Shape: Round
Inside Dia. Tolerance: +/-0.005" Package Quantity: 10
Spacer Material: Nylon Spacer Color: Off-White
For Screw Size: No. 8 Overall Length: 1"
Type: Clear Hole Length Tolerance: +/-0.005"
System of Measurement: Inch Outside Dia. Tolerance: +/-0.015"
Overall Length Tolerance: +/-0.005" Outside Dia.: 3/8"
Screw Size: #8 Material: Nylon
Temp. Range (F): 185 Degrees Max Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round spacers feature clear holes that offer a wide range of dimensional combinations. Take a look at the features for Zoro Select Round Spacer. Length: 1", Material: Nylon, Size: -.

Reviews of Zoro Select #13SP201