Zoro Select

Spacer, Steel, M4-0.7 x 40 Screw, PK800

Zoro Select Spacer, Steel, M4-0.7 x 40 Screw, PK800 L11398.040.0040
Hover or click to zoom Tap to zoom
$451.55
pkg. of 800 ($0.56/ea)
  • Promotion Restriction: Not eligible for promotion
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Steel
  • Standoff Finish: Zinc-Plated
  • System of Measurement: Metric
  • Hex Width: 7 mm
  • Body Length: 40 mm
See full product details
This item ships free.

Total: $451.55

Zoro Select #L11398.040.0040 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Steel
  • Standoff Finish: Zinc-Plated
  • System of Measurement: Metric
  • Hex Width: 7 mm
  • Body Length: 40 mm
  • Thread Size: M4-0.7mm
  • Package Quantity: 800
  • Cap Included: No
  • Thread Depth: 9 mm
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Item: Standoff
  • Finish: zinc plated
  • Overall Length: 48 mm
  • Type: Internal Thread and External Stud
  • Screw Size: M4-0.7 x 40
  • Thread Length: 8 mm
  • Material: Steel
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 7 mm, Body Length 40 mm, Thread Size M4-0.7mm, Thread Length 8 mm, Thread Depth 9 mm, Overall Length 48 mm, Cap Included No, Package Quantity 800

Reviews of Zoro Select #L11398.040.0040