Zoro Select
Spacer, Steel, M4-0.7 x 50 Screw, PK700
- Zoro #: G2054381
- Mfr #: L11398.040.0050
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- System of Measurement: Metric
- Standoff Gender: Male - Female
- Standoff Material: Steel
- Hex Width: 7 mm
- Standoff Finish: Zinc-Plated
- Body Length: 50 mm
- Thread Size: M4-0.7mm
$372.75
Pk of 700, $0.53/ea
Subtotal: $372.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #L11398.040.0050 Specifications
- Zoro #: G2054381
- Mfr #: L11398.040.0050
- Standoff Shape: Hex
- System of Measurement: Metric
- Standoff Gender: Male - Female
- Standoff Material: Steel
- Hex Width: 7 mm
- Overall Length: 58 mm
- Standoff Finish: Zinc-Plated
- Body Length: 50 mm
- Thread Size: M4-0.7mm
- Thread Depth: 9 mm
- Thread Length: 8 mm
- Type: Internal Thread and External Stud
- Package Quantity: 700
- Temp. Range (F): -58 Degrees to 302 Degrees
- Item: Standoff
- Finish: zinc plated
- Cap Included: No
- Material: Steel
- Screw Size: M4-0.7 x 50
- Country of Origin (subject to change): Multiple
Description
Standoff, Thread Size M4-0.7, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 58 mm, Body Length 50 mm, Thread Length 8 mm, Body Thread Length 9 mm, Hex Width 7 mm, Square Size Not Applicable, Shape Hex, Material Steel, Finish Zinc Plated, Pack Size Bulk Pack, System of Measurement Metric, Cap Head Width Not Applicable, Cap Material Not Applicable, Cap Shape Not Applicable, Includes Cap No, Package Quantity 700
Reviews of Zoro Select #L11398.040.0050
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Spacer, Steel, M4-0.7 x 40 Screw, PK800 L11398.040.0040
- ZORO SELECT 8-32X3/4 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 311208HF303
- ZORO SELECT 2-56X7/16 #3/16 HEX M-F STANDOFFS ZINC ROHS 100702HM
- ZORO SELECT 10-32X1/4 #3/8 HEX M-F STANDOFF STAINLESS STEEL 370411HM303
- ZORO SELECT 6-32X11/16 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 311106HF303
- ZORO SELECT 6-32X1 1/4 #1/4 HEX FEMALE STANDOFF ALUMINUM 142006HFA
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, Alum, 8-32x2 L, PK10 CRR043288GR
- FASCOMP M/F Standoff, 1/2 HexX5/8,1032 Thrd FC4675-1032-SS
- FASCOMP Fml Standoff, 6M HexX6M, M3X05 FM1303-3005-SS
- Zoro Select Hex Standoffs