Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Spiral Tip Cleaner Set, 12 Piece, 2.5 In L

  • Zoro #: G1095586
  • Mfr #: 2CYY5

$2.73

Details
  • Item: Spiral Tip Cleaner Set
  • Includes: Aluminum Case
  • Function: For Cleaning Tip Orifices
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #2CYY5 Specifications

  • Zoro #: G1095586
  • Mfr #: 2CYY5
Item: Spiral Tip Cleaner Set Includes: Aluminum Case
Function: For Cleaning Tip Orifices Type: Standard Set
Application: For Cleaning Tip Orifices Characteristics: 2-1/2" Length , Tip Sizes: 6, 7, 8, 10, 12, 14, 15, 16, 17, 18, 22, 24, 26
Country of Origin (subject to change): Multiple

Description

Our wide assortment of welding accessories also includes important supplies, such as carts, clamps, and pliers. Zoro Select Spiral Tip Cleaner Set include characteristics like: Application: For Cleaning Tip Orifices.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #2CYY5