Zoro Select
Split Lock Washer, For Screw Size 3 in Steel, Black Oxide Finish, 5 PK
Mfr # U37000.300.0001
Zoro # G5659245
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 3 in
- Minimum Thickness 0.458 in
- Maximum Thickness 0.458 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK LWLIS0250USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Black Oxide Finish, 100 PK U37000.021.0001
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK M37000.080.0001
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Black Oxide Finish, 25 PK U37170.056.0001
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK M37200.160.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK 14WSG
- ZORO SELECT Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 2500 PK 06WSH188
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 1625 PK 62WSVP
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Cadmium Finish, 1000 PK MS35338-45CD
- MIDWEST FASTENER Split Lock Washer, For Screw Size 14 mm Steel, Zinc Plated Finish, 10 PK 73711
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK M37000.100.0001
- Zoro Select Split Lock Washers