Split Lock Washer, For Screw Size 1-3/4 in Alloy Steel, Zinc Yellow Finish, 5 PK

  • Mfr # U37061.175.0001

  • Zoro # G1614842


product price:  $15.59
/pk 5, $3.12/ea

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
2.679 in
Minimum Thickness
0.3906 in
Maximum Thickness
0.391 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37061.175.0001
Zoro #
G1614842
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-3/4 in
Outside Diameter
2.679 in
Minimum Thickness
0.3906 in
Maximum Thickness
0.391 in
Inside Diameter
1.758 in
Bearing Width - Minimum
19/64 in
Outside Diameter - Maximum
2 43/64 in
Minimum Inside Diameter
1 49/64 in
Section Width - Minimum
27/64 in
Inside Diameter - Maximum
1 25/32 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Application
General Purpose
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Washer Type
Regular
Type
Split Lock Washer

Description

Spring Lock Washer, Spring Lock, Alloy Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 1-3/4 In., 1-3/4 In., Inside Dia. 1.758 In., Outside Dia. 2.679 In., Thickness 25/64 In., General Purpose, Meets/Exceeds ASME B18.22.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.