Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 275 PK

  • Mfr # LWLIS1370USA-275BX

  • Zoro # G8464565


product price:  $749.99
/pk 275, $2.73/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1-3/8 in
Minimum Thickness
0.264 in
Maximum Thickness
0.264 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS1370USA-275BX
Zoro #
G8464565
UPC #
096653360417
Country of Origin
United States

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.158 in
Minimum Thickness
0.264 in
Maximum Thickness
0.264 in
Inside Diameter
1.379 in
Outside Diameter - Maximum
2 5/32 in
Inside Diameter - Maximum
1 3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Application
for General Purpose
Rockwell Hardness
C38
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Light Duty

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes 1 3/8 In, Inside Dia. 1.379 In, Outside Dia. 2.158 In, Thickness 0.264 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.