Shop Alternate Products

Zoro Select

Sponge, Vinyl-Nitrile, 3/8"Thick, 72"x54" (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Min. Temp. (F): -70
  • Durometer: 15-35 (Shore 00)
  • Backing Type: Plain
  • Tensile Strength (PSI): 40
  • Elongation: 170%
  • Finish: Textured
  • Standards: ASTM D1056/2B0/1/SBE41/1B
  • Grade: Flame-Resistant
See all product information
This Product is Discontinued
Shop for all Rubber Sheets & Strips
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents