Zoro Select
Spray Gun, 43.75", 8.0 gpm, 4500 psi
- Zoro #: G5232617
- Mfr #: MV925-LANCE
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Spray Gun
- Length: 43 3/4 in
- Max. Pressure: 4,500 psi
- For Use With: 1/4 in (M)NPT Nozzles, Pressure Washers
- Max. Flow: 8 gpm
- Inlet: 3/8 in FNPT
- Outlet: 1/4 in FNPT
- Includes: 36 in Lance
$75.43
Ships from United States
Subtotal: $75.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #MV925-LANCE Specifications
- Zoro #: G5232617
- Mfr #: MV925-LANCE
- UPC #: 851243060012
- Item: Spray Gun
- Length: 43 3/4 in
- Max. Pressure: 4,500 psi
- For Use With: 1/4 in (M)NPT Nozzles, Pressure Washers
- Max. Flow: 8 gpm
- Inlet: 3/8 in FNPT
- Outlet: 1/4 in FNPT
- Includes: 36 in Lance
- Material: Brass, Plastic
- Max. Fluid Temp.: 140 Degrees F
- Length (Straight Wireway): 43 3/4 in
- Product Type: Spray Gun
- Country of Origin (subject to change): Italy
Description
Spray Gun, Length 43 3/4 in, Max. Pressure 4,500 psi, Max. Flow 8 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 140 Degrees F, Material Brass, Plastic, Includes 36 in Lance, For Use With 1/4 in (M)NPT Nozzles, Pressure Washers
Reviews of Zoro Select #MV925-LANCE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi AL361
- ZORO SELECT Weep Style Spray Gun, 4500 psi MV2012-W
- ZORO SELECT Sandblast Kit, W/10 ft. Sand Hose AL420-KIT2
- ZORO SELECT Extension Lance, 24 In, 4000 psi AL248-CB
- ZORO SELECT Telescoping Wand, 18 Ft, Aluminum 1MDJ6
- ZORO SELECT Extension Wand, 48 In, 6000 psi 851-0396
- HOMAX PRODUCTS/PPG Spr Texture Gun/Hopper 4630
- TECOMEC ACCESSORIES Spray Gun 3/8 NPT F x1/4 F 4500 PSI open gun 4012905001
- INTERSTATE PNEUMATICS Front Lance M22x 1/4 Inch QC, 24 Inch Long - 4000 PSI PW7182
- A.R. NORTH AMERICA Lance, 72", Aluminum 1001.1628.00
- EXPERTEXTURE Texture Cart Op/Kd 20Oz 3033
- Zoro Select High Pressure Spray Guns & Wands