Zoro Select
5/64X1/2 PIN SPRING SLOTTED 18-8 STAINLESS STEEL
Mfr # 07808PS188
Zoro # G2463043
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/32inx13/16in, Pln, PK100 U39100.015.0081
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1-1/2in, PK25 U51432.015.0150
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Pln, PK100 U39100.015.0062
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/2in, 2750lb, PK50 U51428.015.0150
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 U51428.012.0093
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 M51428.025.0030
- ZORO SELECT 1/16X3/4 PIN COIL MEDIUM 420 STAINLESS STEEL 06212PCM420
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-3/4in, Znc, PK5 U39101.037.0375
- ZORO SELECT 1/2X3 1/4 PIN SPRING SLOTTED PLAIN 50052PS
- ZORO SELECT Spring Pin, Slot, Stl, 30xM2.5L, Pk100 5DU44
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 5BU72
- Zoro Select Spring Pins