Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Folding Table , 36" W 36" L 29" H, White Tabletop

  • Zoro #: G7520956
  • Mfr #: 13V430
$70.51 /ea

Order in multiples of 4

  • Promotion Restriction: Not eligible for promotion
  • Load Rating: 450 lb.
  • Depth: 36"
See full product details
Orders over $75 ship free.

Zoro Select #13V430 Specifications

  • Zoro #: G7520956
  • Mfr #: 13V430
Promotion Restriction: Not eligible for promotion Load Rating: 450 lb.
Depth: 36" Item: Folding Table
Type: Folding Table Edge Color: White
Color: White, Gray (Frame) Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Assembled/Unassembled: Assembled Edge Type: Bullnose
Tabletop Color: White Leg Type: Straight
Frame Material: Steel Surface Material: Blow Molded Polyethylene
Table Material: Blow Molded Polyethylene Length: 36"
Material: Blow Molded Polyethylene Frame Color: Gray
Height: 29" Shape: Square
Width: 36" Top Thickness: 1-3/4"
Tabletop Material: Blow Molded Polyethylene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Blow Molded Polyethylene, Square, Width 36 in, Length 36 in, Height 29 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Load Rating 450 lb

Technical Guides

Reviews of Zoro Select #13V430