Zoro Select

Square Nut, Inch, 1/8 in. Height, PK3500

Zoro Select Square Nut, Inch, 1/8 in. Height, PK3500 B11140.016.0001
Hover or click to zoom Tap to zoom
  • System of Measurement: Inch
  • Nut Style: Square Nut - Regular
  • Basic Material: Low Carbon Steel
  • Material Grade: Grade A
  • Fastener Finish: Zinc
  • Nut Height: 1/8 in
  • Item: Square Nut
  • Width Across Flats: 11/32 in
See full product details
$120.66
pkg. of 3500 ($0.03/ea)

Subtotal: $120.66

Zoro Select #B11140.016.0001 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: #8-32
  • Nut Style: Square Nut - Regular
  • Basic Material: Low Carbon Steel
  • Material Grade: Grade A
  • Fastener Finish: Zinc
  • Nut Height: 1/8 in
  • Item: Square Nut
  • Width Across Flats: 11/32 in
  • Fastener Thread Type: UNC (Coarse)
  • Fastener Thread Direction: Right Hand
  • Finish: Zinc Plated
  • Material Type: Steel
  • Bolt Compatibility: Grade 2
  • Thread Size: #8-32
  • Material: Steel
  • Square Height: 1/8 in
  • Finish Type: Zinc Plated
  • Square Width: 11/32 in
  • Thread Direction: Right Hand
  • Pack Size: Bulk Pack
  • Material Grade/Class: Grade A
  • Country of Origin (subject to change): Multiple

Description

Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size #8-32, Square Height 1/8 in, Square Width 11/32 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 3500

Reviews of Zoro Select #B11140.016.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.