Zoro Select

Square Nut, Inch, 21/64 in. Height, PK1400

Zoro Select Square Nut, Inch, 21/64 in. Height, PK1400 B11120.037.0001
Hover or click to zoom Tap to zoom
$180.74
pkg. of 1400 ($0.13/ea)
  • System of Measurement: Inch
  • Dia./Thread Size: 3/8"-16
  • Nut Style: Square Nut - Regular
  • Basic Material: Low Carbon Steel
  • Material Grade: Grade A
  • Fastener Finish: Plain
  • Fastener Thread Type: UNC (Coarse)
  • Item: Square Nut
See full product details
This item ships free.

Total: $180.74

Zoro Select #B11120.037.0001 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 3/8"-16
  • Nut Style: Square Nut - Regular
  • Basic Material: Low Carbon Steel
  • Material Grade: Grade A
  • Fastener Finish: Plain
  • Fastener Thread Type: UNC (Coarse)
  • Item: Square Nut
  • Nut Height: 21/64 in
  • Width Across Flats: 5/8 in
  • Fastener Thread Direction: Right Hand
  • Finish: Black Oxide
  • Bolt Compatibility: Grade 2
  • Material: Steel
  • Material Type: Steel
  • Material Grade/Class: Grade A
  • Thread Direction: Right Hand
  • Pack Size: Bulk Pack
  • Square Width: 5/8 in
  • Thread Size: 3/8"-16
  • Finish Type: Black Oxide
  • Square Height: 21/64 in
  • Country of Origin (subject to change): Multiple

Description

Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Square Height 21/64 in, Square Width 5/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 1400

Reviews of Zoro Select #B11120.037.0001