Shop Alternate Products
This Product is Discontinued
Zoro Select
Square Nut, Inch, 3/4 in. Height, PK90 (Discontinued)
Mfr # B11122.075.0001
Zoro # G2097179
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Square Nut - Heavy
- Basic Material Steel
- Material Grade Not Graded