Zoro Select

Square Nut, Metric, 10.00mm Height, PK600

Zoro Select Square Nut, Metric, 10.00mm Height, PK600 L11140.120.0001
Hover or click to zoom Tap to zoom
  • System of Measurement: Metric
  • Dia./Thread Size: M12-1.75
  • Nut Style: Square Nut - Regular
  • Basic Material: Low Carbon Steel
  • Material Grade: Class 5
  • Fastener Finish: Zinc
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric
See full product details
$161.94
pkg. of 600 ($0.27/ea)

Subtotal: $161.94

Zoro Select #L11140.120.0001 Specifications

  • System of Measurement: Metric
  • Dia./Thread Size: M12-1.75
  • Nut Style: Square Nut - Regular
  • Basic Material: Low Carbon Steel
  • Material Grade: Class 5
  • Fastener Finish: Zinc
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: Metric
  • Width Across Flats: 19 mm
  • Item: Square Nut
  • Nut Standards: DIN 557
  • Nut Height: 10.0 mm
  • Finish: Zinc Plated
  • Material Grade/Class: Class 5
  • Finish Type: Zinc Plated
  • Material: Steel
  • Square Width: 19 mm
  • Thread Direction: Right Hand
  • Thread Size: M12-1.75
  • Pack Size: Bulk Pack
  • Dimensional Standards: DIN 557
  • Square Height: 10 mm
  • Material Type: Steel
  • Bolt Compatibility: Grade 2
  • Country of Origin (subject to change): Multiple

Description

Square Nut, Material Grade/Class Class 5, Material Steel, Finish Zinc Plated, Thread Size M12-1.75, Square Height 10 mm, Square Width 19 mm, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 557, Pack Size Bulk Pack, Package Quantity 600

Reviews of Zoro Select #L11140.120.0001

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.