Download CAD Files
Zoro Select
Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Hot Dipped Galvanized Finish
Mfr # Z8882-HDG
Zoro # G4526794
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Carbon Steel
- Finish Hot Dipped Galvanized
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8880-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8895-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8884-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish Z8882-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish Z8954-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish Z8950SS
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish Z8941-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in Low Carbon Steel, Zinc Plated Finish Z8891-ZN
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish Z8883-ZN
- FLEX-STRUT Washer, Sq, Channel Guide, 3/8" Hole FS-5004-3/8 E/G
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 16 PK 50265
- Zoro Select Square Washers