customer-service Help
Zoro Select

Square Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish

Zoro Select Square Washer,  Fits Bolt Size 3/4 in Steel,  Zinc Plated Finish Z8882-ZN
Hover or click to zoom Tap to zoom
$7.12
  • Item: Square Washer
  • Material: Steel
  • Finish: Zinc Plated
See full product details
Orders over $75 ship free.

Total: $7.12

Zoro Select #Z8882-ZN Specifications

  • Item: Square Washer
  • Material: Steel
  • Finish: Zinc Plated
  • Fits Bolt Sizes: 3/4 in
  • Outside Dia.: 3 in
  • Thickness: 1/4 in
  • Package Quantity: 1
  • Inside Dia.: .812 in
  • System of Measurement: Inch
  • Thickness Tolerance: +/-0.030 in
  • Rockwell Hardness: B55 - B85
  • Washer Material Grade: Low Carbon Steel
  • Country of Origin (subject to change): United States

Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 3/4 in, Inside Dia. 13/16 in, Outside Dia. 3 in, Thickness 1/4 in, Material Steel, Finish Zinc Plated, Thickness Tolerance +/-0.031 in

Reviews of Zoro Select #Z8882-ZN