Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1" FNPT Stainless Steel Ball Valve Inline

  • Zoro #: G1313566
  • Mfr #: 1WMY4

$62.86

  • Valve Structure: 2-Piece
  • Ball Material: 316 stainless steel
  • Standards: ASTM A351-ZF8M
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #1WMY4 Specifications

  • Zoro #: G1313566
  • Mfr #: 1WMY4
Valve Structure: 2-Piece Ball Material: 316 stainless steel
Standards: ASTM A351-ZF8M Stem Material: 316 Stainless Steel
Ball Valve Basic Body Material: Stainless Steel Port: Full
Handle Type: Locking Lever Temp. Range: -25 Degrees to 450 Degrees F
Stem Type: Blowout Proof Seat Material: PTFE
Item: Ball Valve Max. Pressure: 1000 psi CWP
Connection Type: FNPT x FNPT Body Style: Inline
Handle Material: Stainless Steel with Vinyl Grip Body Material: 316 Stainless Steel
Ball Valve Product Group: Manual Pipe Size: 1"
Country of Origin (subject to change): China

Description

When shopping our assortment of ball valves, don't forget to check out all the extras like drains, actuators, a limit switch, locking devices and more. Zoro Select Ball Valve include characteristics like: Pipe Size: 1", Body Material: 316 Stainless Steel, Connection Type: FNPT x FNPT.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #1WMY4