Zoro Select
SS Plate 17-4, 6in Overall L
- Zoro #: G005550965
- Mfr #: 12703_6_6
Key Features
- Material: Stainless Steel
- Item: Stainless Steel Flat Bar
- Nominal Size (WxL): 6 in x 6 in
- Brinell Hardness: 352
- Mechanical Finish B: Mill
- Overall Width: 6 in
- Rockwell Hardness: 36
- Yield Strength: 170,000 psi
$386.00
Subtotal: $386.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #12703_6_6 Specifications
- Zoro #: G005550965
- Mfr #: 12703_6_6
- Material: Stainless Steel
- Item: Stainless Steel Flat Bar
- Nominal Size (WxL): 6 in x 6 in
- Brinell Hardness: 352
- Mechanical Finish B: Mill
- Overall Width: 6 in
- Rockwell Hardness: 36
- Yield Strength: 170,000 psi
- System of Measurement: Inch
- Mechanical Finish: Mill
- Overall Length: 6 in
- Tensile Strength: 190,000 psi
- Shape: Rectangle
- Material Grade: 17-4
- Heat Treatable: Yes
- Includes Material Certificate: Yes
- Country of Origin (subject to change): United States
Description
Stainless Steel Flat Bar, Stainless Steel, 17-4, Rectangle, 6 in Overall Length, 6 in Overall Width, 0.75 in Thickness, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, 352 Brinell Hardness, 36 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A693, System of Measurement Inch
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #12703_6_6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT SS Plate 316, 12 in Overall W 316/316L SS0.5x12x241
- ZORO SELECT SS Plate 316, 24 in Overall W 316/316L SS0.75x24x241
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.5X1.25-72
- ZORO SELECT SS Plate 316, 12 in Overall W 316/316L SS0.25x12x481
- ZORO SELECT Annealed Stainless Flat, 24" Overall L 3F.25X.75-24
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F2X3-12
- ZORO SELECT Carbon Steel Bar, 12" L, 3.5" W HF/1883500-12
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L 689_60_0
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 3/4" W 11849_36_0
- STARRETT 499 1x6x18 A2 Oversize Ground Flat Stock 57653
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM 15523
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock