Zoro Select
SS Rectangular Bar, 6in Overall L
- Zoro #: G502643795
- Mfr #: 17688_6_0
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Thickness: 0.187 in
- Width: 0.75 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5640, ASTM A582
$6.53
Must order in multiples of 2
Subtotal: $13.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #17688_6_0 Specifications
- Zoro #: G502643795
- Mfr #: 17688_6_0
- Material: Stainless Steel
- Alloy Type: 303
- Thickness: 0.187 in
- Width: 0.75 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5640, ASTM A582
- Typical Hardness: 80
- Type: Corrosion Resistant
- Length Tolerance: +0.125/-0 in
- Typical Tensile Strength (PSI): 90,000 psi
- Typical Yield Strength (PSI): 35,000 psi
- Metal Fabrication Process: Cold Worked
- Width Tolerance: +/-0.004 in
- Thickness Tolerance: +/-0.002 in
- Item: Stainless Steel Flat Bar
- Package Quantity: 1
- Hardness Scale: Rb
- System of Measurement: Inch
- Brinell Hardness: 160
- Yield Strength: 34,800 psi
- Fabrication: Cold Finished
- Heat Treatable: No
- Tensile Strength: 89,900 psi
- Mechanical Finish: Unpolished
- Mechanical Finish B: Mill
- Overall Length: 6 in
- Appearance: Metallic
- Rockwell Hardness: 83
- Overall Width: 3/4 in
- Nominal Size (WxL): 3/4 in x 6 in
- Includes Material Certificate: Yes
- Material Grade: 303
- Heat Treatment: Annealed
- Maximum Temperature: 1,700 Degrees F
- Shape: Rectangular Bar
- Country of Origin (subject to change): United States
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 3/4 in Overall Width, Width Tolerance +/-0.004 in, 0.1875 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #17688_6_0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Blank, Stainless Steel, 316, 1 x 8 x 12 In SB-0316-1000-08-12
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.75X1.5-36
- ZORO SELECT SS Plate 304, 36 in Overall W 304 SS0.12x36x483
- ZORO SELECT High Strength, SS, 6in Overall L 6F.75X1.5-6
- ZORO SELECT Rectangular Blank Stock, SS, 36" Overall L 440_36_0
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18733_24_0
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L 23217_60_0
- ZORO SELECT SS Rectangle Bar, 6 ft Overall L 659_72_0
- ZORO SELECT Carbon Steel Bar, 24" L, 0.5" W HF/250500-24
- ONLINEMETALS 0.5" x 1.25" Stainless Rectangle Bar 304/304L 4432
- STARRETT 498 3/32x2 1/2x24 LC Flat Stock 54887
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock