Zoro Select
SS Rectangular Bar, 6in Overall L
Mfr # 17697_6_0
Zoro # G702644196
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.375 in
- Width 1.75 in
- Length 6 in
Explore More Products
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.03x6x64
- ZORO SELECT Blank, Rect, SS, 3/16 T x1 In W x 6 ft L 4YTU5
- ZORO SELECT SS Plate 304, 6in Overall L 4sh22x6-6
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx5 In x 6 ft 4YUA8
- ZORO SELECT SS Plate 304, 36" Overall L 304 SS0.015x2x361
- ZORO SELECT SS Plate 316, 4 in Overall L 6p.75x4-4
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 3.5" W HF/6253500-72
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. HR/2-12
- ZORO SELECT General Purpose SS, 6in Overall L 4F1X1.5-6
- ONLINEMETALS 3" OD x 0.5" Wall x 2" ID Carbon Steel Round Tube A513-Type 5 DOM 9734
- ONLINEMETALS 2" OD x 0.5" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM 9735
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock