Zoro Select
SS Rectangular Bar, 6in Overall L
- Zoro #: G902644286
- Mfr #: 17698_6_0
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Thickness: 0.375 in
- Width: 3.5 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5640, ASTM A582
$59.54
Subtotal: $59.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #17698_6_0 Specifications
- Zoro #: G902644286
- Mfr #: 17698_6_0
- Material: Stainless Steel
- Alloy Type: 303
- Thickness: 0.375 in
- Width: 3.5 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5640, ASTM A582
- Typical Hardness: 80
- Type: Corrosion Resistant
- Thickness Tolerance: +/-0.002 in
- Metal Fabrication Process: Cold Worked
- Length Tolerance: +0.125/-0 in
- Item: Stainless Steel Flat Bar
- Typical Yield Strength (PSI): 35,000 psi
- Width Tolerance: +/-0.005 in
- Hardness Scale: Rb
- Package Quantity: 1
- Typical Tensile Strength (PSI): 90,000 psi
- Fabrication: Cold Finished
- Overall Length: 6 in
- Mechanical Finish: Unpolished
- Nominal Size (WxL): 3 1/2 in x 6 in
- Heat Treatment: Annealed
- Includes Material Certificate: Yes
- Maximum Temperature: 1,700 Degrees F
- Shape: Rectangular Bar
- Tensile Strength: 89,900 psi
- Overall Width: 3 1/2 in
- Heat Treatable: No
- Yield Strength: 34,800 psi
- System of Measurement: Inch
- Mechanical Finish B: Mill
- Material Grade: 303
- Rockwell Hardness: 83
- Brinell Hardness: 160
- Appearance: Metallic
- Country of Origin (subject to change): United States
Description
Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 3 1/2 in Overall Width, Width Tolerance +/-0.005 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #17698_6_0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT General Purpose SS, 12" Overall L 4F.25X2-12
- ZORO SELECT SS Rectangular Bar, 24" Overall L 20562_24_0
- ZORO SELECT Blank, Stainless, 304, 5/8 x 8 x 12 In SB-0304-0625-08-12
- ZORO SELECT General Purpose SS, 6in Overall L 4F.5X3.5-6
- ZORO SELECT SS Rectangular Bar, 12" Overall L 604_12_0
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.1.88X.75-36
- ZORO SELECT SS Sheet 310, 24 in Overall W 9767_24_48
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L 676_60_0
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 3/4" W 11849_18_0
- ONLINEMETALS 4" x 0.25" Aluminum Square Tube 6063-T52-Extruded 7069
- STARRETT 496 1/32x1x36 O1 Flat Stock 59144
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock