Zoro Select

SS Rectangular Bar, 6in Overall L

Zoro Select SS Rectangular Bar, 6in Overall L 602_6_0
Hover or click to zoom Tap to zoom
Key Features
  • Material: Stainless Steel
  • Alloy Type: 303
  • Thickness: 0.375 in
  • Width: 1 in
  • Length: 6 in
  • Finish: Unpolished
  • Temper: Annealed
  • Standards: AMS 5640, ASTM A582
See full product details
$13.76

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #602_6_0 Specifications

  • Material: Stainless Steel
  • Alloy Type: 303
  • Thickness: 0.375 in
  • Width: 1 in
  • Length: 6 in
  • Finish: Unpolished
  • Temper: Annealed
  • Standards: AMS 5640, ASTM A582
  • Typical Hardness: 80
  • Type: Corrosion Resistant
  • Thickness Tolerance: +/-0.002 in
  • Metal Fabrication Process: Cold Worked
  • Item: Stainless Steel Flat Bar
  • Length Tolerance: +0.125/-0 in
  • Typical Tensile Strength (PSI): 90,000 psi
  • Package Quantity: 1
  • Width Tolerance: +/-0.004 in
  • Hardness Scale: Rb
  • Typical Yield Strength (PSI): 35,000 psi
  • Brinell Hardness: 160
  • Maximum Temperature: 1,700 Degrees F
  • Material Grade: 303
  • Overall Length: 6 in
  • Nominal Size (WxL): 1 in x 6 in
  • Shape: Rectangular Bar
  • Heat Treatable: No
  • Overall Width: 1 in
  • System of Measurement: Inch
  • Rockwell Hardness: 83
  • Yield Strength: 34,800 psi
  • Mechanical Finish: Unpolished
  • Includes Material Certificate: Yes
  • Fabrication: Cold Finished
  • Heat Treatment: Annealed
  • Mechanical Finish B: Mill
  • Appearance: Metallic
  • Tensile Strength: 89,900 psi
  • Country of Origin (subject to change): United States

Description

Stainless Steel Flat Bar, Stainless Steel, 303, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 1 in Overall Width, Width Tolerance +/-0.004 in, 0.375 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 34,800 psi, Tensile Strength 89,900 psi, 160 Brinell Hardness, 83 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582

Restrictions and Compliance

Reviews of Zoro Select #602_6_0

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.