Zoro Select
SS Sheet 302, 12 in Overall W
- Zoro #: G505848678
- Mfr #: 9751_12_12
Key Features
- Material: Stainless Steel
- Standards: ASTM A240
- Item: Stainless Steel Sheet 302
- Shape Type: Sheet
- Mechanical Finish: Mill
- Material Grade: 302
- Rockwell Hardness: 85
- Heat Treatment: Annealed
$253.34
Subtotal: $253.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #9751_12_12 Specifications
- Zoro #: G505848678
- Mfr #: 9751_12_12
- Material: Stainless Steel
- Standards: ASTM A240
- Item: Stainless Steel Sheet 302
- Shape Type: Sheet
- Mechanical Finish: Mill
- Material Grade: 302
- Rockwell Hardness: 85
- Heat Treatment: Annealed
- Overall Width: 12 in
- Heat Treatable: No
- Overall Length: 12 in
- System of Measurement: Inch
- Nominal Size (WxL): 12 in x 12 in
- Includes Material Certificate: Yes
- Brinell Hardness: 147
- Shape: Sheet/Plate
- Country of Origin (subject to change): United States
Description
Stainless Steel Sheet 302, Stainless Steel, 302, Sheet/Plate, 12 in Overall Length, 12 in Overall Width, 0.016 in Thickness, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #9751_12_12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 18 ga., #4, SS Stucco 304#4-18Gx24x24
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 44F05016-48X96
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x4ft, 1-1/2-#13 44S15013-48X48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., BA, SS EngineTurn 304BA-14Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS 6-OM 304#4-20Gx48x48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Super Mirror 304Mirror-20Gx48x120
- ZORO SELECT SS Sheet 302, 24 in Overall W 9759_24_48
- ZORO SELECT SS Sheet 304, 24 in Overall W 6823_24_48
- ZORO SELECT SS Sheet 302, 48 in Overall W 9761_48_48
- ZORO SELECT Expanded Sheet, Flat, SS, 4 x4 ft, 1-1/2-#16 44F15016-48X48
- ONLINEMETALS 0.06" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 316 Round Hole 24897
- Zoro Select Stainless Steel Sheets