Zoro Select
SS Sheet 302, 12 in Overall W
- Zoro #: G005848581
- Mfr #: 9751_12_24
Key Features
- Item: Stainless Steel Sheet 302
- Standards: ASTM A240
- Material: Stainless Steel
- Mechanical Finish: Mill
- Material Grade: 302
- Nominal Size (WxL): 12 in x 24 in
- Heat Treatment: Annealed
- Rockwell Hardness: 85
$304.16
Subtotal: $304.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #9751_12_24 Specifications
- Zoro #: G005848581
- Mfr #: 9751_12_24
- Item: Stainless Steel Sheet 302
- Standards: ASTM A240
- Material: Stainless Steel
- Mechanical Finish: Mill
- Material Grade: 302
- Nominal Size (WxL): 12 in x 24 in
- Heat Treatment: Annealed
- Rockwell Hardness: 85
- Overall Length: 24 in
- Overall Width: 12 in
- Heat Treatable: No
- System of Measurement: Inch
- Brinell Hardness: 147
- Includes Material Certificate: Yes
- Shape: Sheet/Plate
- Shape Type: Sheet
- Country of Origin (subject to change): United States
Description
Stainless Steel Sheet 302, Stainless Steel, 302, Sheet/Plate, 24 in Overall Length, 12 in Overall Width, 0.016 in Thickness, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Mill, Yield Strength 39,900 psi, Tensile Strength 89,900 psi, Brinell Hardness 147, Rockwell Hardness 85, Includes Material Certificate Yes, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #9751_12_24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., #4, SS Treadtex 304#4-14Gx24x24
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 44F05016-48X96
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Treadtex 304#4-14Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS Leathergrain 304#4-18Gx48x96
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga, Mirror, SS Super Mirror 304Mirror-16Gx48x48
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 22 ga., #4, SS Woodgrain 304#4-22Gx24x24
- ZORO SELECT SS Sheet 302, 12 in Overall W 9760_12_12
- ZORO SELECT SS Sheet 304, 24 in Overall W 22607_24_24
- ZORO SELECT Silver SS Sheet, 48 in Overall W EngineTurn 304BA-14Gx48x120
- ONLINEMETALS 0.875" Nickel Round Bar 400 22626
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#18 44S05018-48X48
- Zoro Select Stainless Steel Sheets