Zoro Select
SS Sheet 302, 12 in Overall W
Mfr # 9761_12_36
Zoro # G505848579
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.105 in
- Tensile Strength 89,900 psi
- Material Stainless Steel
- Yield Strength 39,900 psi
- Standards ASTM A240
Explore More Products
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS GRANEX USA 304BB-20GX24X24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS 7-GM 304#4-20Gx48x48
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS T22 Onyx Black HL FPR 20Gx48x48
- ZORO SELECT SS Sheet 304, 12 in Overall W 713_12_36
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Hammertone 304#4-20Gx48x120
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS Stucco 304#4-18Gx48x96
- ZORO SELECT SS Sheet 304, 12 in Overall W 21412_12_12
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., BA, SS GRANEX USA 304BB-14GX24X24
- ZORO SELECT SS Sheet 304, 12 in Overall W 6829_12_24
- K & S PRECISION METALS 028x34x12 SS Strip 87165
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In 7185
- Zoro Select Stainless Steel Sheets