Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Stacked Chair Dolly, 350 lb. Load Capacity, Holds 35 Chairs
  • Zoro #: G0289250
  • Mfr #: DY-87
$186.25
  • Caster Material: Hard Rubber
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Max. Number of Chairs: 35
See full product details
This item ships free.

Zoro Select #DY-87 Specifications

  • Zoro #: G0289250
  • Mfr #: DY-87
Caster Material: Hard Rubber Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Max. Number of Chairs: 35 Caster Type: (4) Swivel
Item: Cart for Stacking Chairs Overall Length: 28"
Overall Height: 26" Caster Width: 1-1/4"
Overall Width: 18-1/2" Caster Dia.: 4"
Load Capacity: 470 lb. Handle Included: No
Finish: Powder Coated Frame Color: Gray
Frame Material: Steel Number of Casters: 4
For Max. Number of Chairs: 35 Caster Mounting Type: Plate
Caster Wheel Tread Type/Material: Standard Rubber Frame Gauge: 18 ga.
Caster Wheel Type: Standard Frame Finish/Coating: Powder Coated
For Minimum Chair Width: 17" Caster/Wheel Configuration: (2) Swivel, (2) Rigid
Caster Wheel Width: 1-1/4" Caster Wheel Dia.: 3"
Caster Brake Type: No Brake Included Caster/Wheel Mounting Location: Standard
Adjustable Height: Non-Adjustable Overall LxWxH: 28"x18-1/2"x26"
For Maximum Chair Width: 20" Caster Wheel/Tread Material: Rubber
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Stacked Chair Dolly, Load Capacity 350 lb., Overall Length 28 In., Overall Width 18-1/2 In., Overall Height 26 In., For Max. Number of Chairs 35, Caster Material Hard Rubber, Caster Dia. 4 In., Caster Width 1-1/4 In., Caster Type (4) Swivel, Frame Material Steel, Powder Coated Finish, Frame Color Silver, Handle Included No

Reviews of Zoro Select #DY-87