Zoro Select
Stainless Hex Bar, 12 in Overall L
Mfr # 3H.437-12
Zoro # G802202913
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 0.437 in
- Width 0.4375 in
- Length 12 in
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft 4YUA3
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.25x12x123
- ZORO SELECT SS Plate 304, 36" Overall L 4sh13x1-36
- ZORO SELECT SS Plate 304, 24 in Overall W 304 SS0.25x24x482
- ZORO SELECT General Purpose SS, 12" Overall L 4F.125X1-12
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.375X3.5-72
- ZORO SELECT SS Sheet 430, 12 in Overall W 9817_12_36
- ZORO SELECT SS Sheet 301, 24 in Overall W 9635_24_24
- ZORO SELECT SS Sheet 301, 24 in Overall W 9645_24_24
- ZORO SELECT Blank Stock, Rect, SS, 3/8 T x 3 In W x6 ft 4YTV9
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.375x12x182
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock