Zoro Select
Stainless Hex Bar, 24 in Overall L
Mfr # 3H1.062-24
Zoro # G002203291
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 1.062 in
- Width 1.0625 in
- Length 24 in
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 87133
- ZORO SELECT SS Plate 304, 12 in Overall W 304 SS0.03x12x123
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS1x2x61
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.036x6x64
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.5x2x61
- ZORO SELECT SS Rectangular Bar, 6in Overall L 17716_6_0
- ZORO SELECT SS Plate 316, 24 in Overall W 316/316L SS0.375x24x361
- ZORO SELECT SS Sheet 321, 24 in Overall W 9697_24_48
- ZORO SELECT SS Rectangle Bar, 36" Overall L 654_36_0
- ZORO SELECT Plate Stock, SS, 304/304L, 1/2 x 12 x 12 In 4ZDU8
- ZORO SELECT SS Plate 316, 8 in Overall W 316/316L SS0.5x8x81
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock