Zoro Select
Stainless Hex Bar, 36 in Overall L
- Zoro #: G402202528
- Mfr #: 3H2.25-36
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Package Quantity: 1
- Item: Stainless Steel Hex Bar
- Hardness Scale: Rc
$327.90
Subtotal: $327.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #3H2.25-36 Specifications
- Zoro #: G402202528
- Mfr #: 3H2.25-36
- Material: Stainless Steel
- Alloy Type: 303
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Package Quantity: 1
- Item: Stainless Steel Hex Bar
- Hardness Scale: Rc
- Straightness Tolerance: Not Rated
- Machining Finish: Mill Finish
- Metal Fabrication Process: Cold Worked
- Minimum Temperature: Not Rated
- Fabrication: Cold Finished
- Overall Length: 36 in
- Shape: Hexagon
- Tolerance Rating: Standard
- Material Grade: 303
- Hex Width: 2 1/4 in
- Heat Treatable: Yes
- Brinell Hardness: 255
- Rockwell Hardness: C25
- Appearance: Plain
- Includes Material Certificate: Yes
- Yield Strength: 30,000 psi
- Tensile Strength: Not Rated
- Heat Treatment: Annealed
- System of Measurement: Inch
- Mechanical Finish: Mill
- Maximum Temperature: 1,500 Degrees F
- Country of Origin (subject to change): Multiple
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 36 in Overall Length, Length Tolerance +/-3.000 in, 2 1/4 in Hex Width, Width Tolerance +0.000/-0.008 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #3H2.25-36
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT General Purpose SS, 6in Overall L 4F.188X6-6
- ZORO SELECT SS Rectangular Bar, 36" Overall L 20575_36_0
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L 2183_72_0
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.1875x2x61
- ZORO SELECT Rectangular Blank Stock, 24" Overall L 19636_24_0
- ZORO SELECT General Purpose SS, 12" Overall L 4F.25X2.5-12
- ZORO SELECT SS Sheet 17-4, 24 in Overall W 7797_24_48
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W 11662_36_0
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W 11167_18_0
- ONLINEMETALS 0.032" Brass Sheet 260-H02 1591
- STARRETT 496 5/16x3x18 01 Flat Stock 54109
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock