Zoro Select
Stainless Hex Bar, 24 in Overall L
Mfr # 3H1.75-24
Zoro # G702202358
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 1.75 in
- Width 1.75 in
- Length 24 in
Explore More Products
- ZORO SELECT SS Rectangular Bar, 6in Overall L 633_6_0
- ZORO SELECT Square Bar, SS, 6in Overall L 2208_6_0
- ZORO SELECT SS Plate 304, 12" Overall L 304 SS0.5x6x121
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft 4YTX6
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.12x6x63
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.188X2-72
- ZORO SELECT SS Sheet 17-7, 12 in Overall W 9688_12_12
- ZORO SELECT Annealed Stainless Flat, 12" Overall L 3F.625X2-12
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.75X1-72
- ONLINEMETALS 0.1" Alloy Steel Sheet 4130-Normalized 21153
- ONLINEMETALS 0.1" Aluminum Sheet 5052-H32 17911
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock