Zoro Select
Stainless Hex Bar
- Zoro #: G802203200
- Mfr #: 3H.625-6
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.25
Zoro Select #3H.625-6 Specifications
- Zoro #: G802203200
- Mfr #: 3H.625-6
- Material: Stainless Steel
- Alloy Type: 303
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Item: Stainless Hex Bar
- Package Quantity: 1
- Hardness Scale: Rc
- Metal Fabrication Process: Cold Worked
- Straightness Tolerance: Not Rated
- Machining Finish: Mill Finish
- Country of Origin (subject to change): Multiple
Description
Stainless Hex Bar, Corrosion Resistant, Stainless Steel, Alloy Type 303, Thickness 0.625 in, Width 0.625 in, Length 6 in, Mill Finish, Temper Annealed, Thickness Tolerance +/-0.002 In., Width Tolerance +/-0.004 In., Length Tolerance +0.125/-0 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) 30,000 psi, Typical Hardness 25, Hardness Scale Rc, ASTM A582, QQ-S-764, SAE AMS5640 Standards
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #3H.625-6
Explore more
- ZORO SELECT Rectangular Bar, 0.875" Thick, 24" L, 1" W 18874_24_0
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 20571_6_0
- ZORO SELECT General Purpose Stainless 4F.125X3-6
- ZORO SELECT Rectangular Bar, 0.625" Thick, 24" L, 3" W 18931_24_0
- ZORO SELECT Cold Drawn Annealed Stainless Flat 3F1.25X2-24
- ZORO SELECT Square Bar, 0.875" Thick, 24" L, 0.875" W 2213_24_0
- ZORO SELECT Blank, Stainless, 304, 3/8 x 2 x 12 In SB-0304-0375-02-12
- ZORO SELECT Blank, Stainless, 304, 1/2 x 2 x 12 In SB-0304-0500-02-12
- ZORO SELECT Blank, Stainless, 304, 3/8 x 6 x 12 In SB-0304-0375-06-12
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 20578_36_0
- ZORO SELECT Rectangular Blank Stock, Corrosion Resis 435_24_0
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock