Zoro Select

Stainless Hex Bar, 6 ft Overall L

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Material: Stainless Steel
  • Alloy Type: 303
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Package Quantity: 1
  • Hardness Scale: Rc
  • Item: Stainless Steel Hex Bar
See full product details
$155.11

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #3H1.062-72 Specifications

  • Material: Stainless Steel
  • Alloy Type: 303
  • Finish: Mill
  • Temper: Annealed
  • Type: Corrosion Resistant
  • Package Quantity: 1
  • Hardness Scale: Rc
  • Item: Stainless Steel Hex Bar
  • Metal Fabrication Process: Cold Worked
  • Machining Finish: Mill Finish
  • Straightness Tolerance: Not Rated
  • Appearance: Plain
  • Brinell Hardness: 255
  • Maximum Temperature: 1,500 Degrees F
  • Hex Width: 1 1/16 in
  • Heat Treatable: Yes
  • Overall Length: 6 ft
  • Rockwell Hardness: C25
  • Mechanical Finish: Mill
  • Fabrication: Cold Finished
  • Material Grade: 303
  • Tolerance Rating: Standard
  • Yield Strength: 30,000 psi
  • Tensile Strength: Not Rated
  • Includes Material Certificate: Yes
  • Heat Treatment: Annealed
  • Minimum Temperature: Not Rated
  • Shape: Hexagon
  • System of Measurement: Inch
  • Country of Origin (subject to change): Multiple

Description

Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 1/16 in Hex Width, Width Tolerance +0.000/-0.006 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #3H1.062-72

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.