Zoro Select

Stainless Hex Bar, 6 ft Overall L


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Alloy Type 303
  • Thickness 0.875 in
  • Width 0.875 in
  • Length 72 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 0.875 in
Length 72 in
Width Tolerance +0.000/-0.004 in
Length Tolerance +/-6.000 in
Overall Length 6 ft
Hex Width 7/8 in

Description

Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 6 ft Overall Length, Length Tolerance +/-6.000 in, 7/8 in Hex Width, Width Tolerance +0.000/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated, Maximum Temperature 1,500 Degrees F

Restrictions

  • WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.