Zoro Select
Stainless Hex Bar, 6 in Overall L
- Zoro #: G602202939
- Mfr #: 3H.437-6
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Item: Stainless Steel Hex Bar
- Hardness Scale: Rc
- Package Quantity: 1
$6.43
Must order in multiples of 2
Subtotal: $12.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #3H.437-6 Specifications
- Zoro #: G602202939
- Mfr #: 3H.437-6
- Material: Stainless Steel
- Alloy Type: 303
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Item: Stainless Steel Hex Bar
- Hardness Scale: Rc
- Package Quantity: 1
- Metal Fabrication Process: Cold Worked
- Machining Finish: Mill Finish
- Straightness Tolerance: Not Rated
- Rockwell Hardness: C25
- Minimum Temperature: Not Rated
- Hex Width: 7/16 in
- Tolerance Rating: Standard
- Includes Material Certificate: Yes
- Fabrication: Cold Finished
- Heat Treatment: Annealed
- Tensile Strength: Not Rated
- Maximum Temperature: 1,500 Degrees F
- Heat Treatable: Yes
- System of Measurement: Inch
- Yield Strength: 30,000 psi
- Shape: Hexagon
- Appearance: Plain
- Overall Length: 6 in
- Brinell Hardness: 255
- Mechanical Finish: Mill
- Material Grade: 303
- Country of Origin (subject to change): Multiple
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 6 in Overall Length, Length Tolerance +/-0.125 in, 7/16 in Hex Width, Width Tolerance +0.000/-0.003 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #3H.437-6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Annealed Stainless Square, 36" Overall L 3S3-36
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L 19634_72_0
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F1.25X2-72
- ZORO SELECT Stainless Hex Bar, 24 in Overall L 3H.562-24
- ZORO SELECT SS Plate 304, 12" Overall L 304 SS0.024x6x121
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18872_24_0
- ZORO SELECT SS Rectangle Bar, 24" Overall L 17706_24_0
- ZORO SELECT SS Sheet 301, 24 in Overall W 9632_24_24
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W 11784_36_0
- STARRETT 498 1/8x5x24 LC Flat Stock 54903
- ZORO SELECT SS Rectangular Bar, 12" Overall L 20590_12_0
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock