Zoro Select
Stainless Hex Bar, 6 in Overall L
- Zoro #: G802203101
- Mfr #: 3H.75-6
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Hardness Scale: Rc
- Item: Stainless Steel Hex Bar
- Package Quantity: 1
$10.58
Subtotal: $10.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #3H.75-6 Specifications
- Zoro #: G802203101
- Mfr #: 3H.75-6
- Material: Stainless Steel
- Alloy Type: 303
- Finish: Mill
- Temper: Annealed
- Type: Corrosion Resistant
- Hardness Scale: Rc
- Item: Stainless Steel Hex Bar
- Package Quantity: 1
- Metal Fabrication Process: Cold Worked
- Machining Finish: Mill Finish
- Straightness Tolerance: Not Rated
- Rockwell Hardness: C25
- Fabrication: Cold Finished
- Includes Material Certificate: Yes
- Hex Width: 3/4 in
- Overall Length: 6 in
- Mechanical Finish: Mill
- Material Grade: 303
- Tolerance Rating: Standard
- Shape: Hexagon
- Tensile Strength: Not Rated
- Heat Treatment: Annealed
- Appearance: Plain
- Minimum Temperature: Not Rated
- Maximum Temperature: 1,500 Degrees F
- Brinell Hardness: 255
- Yield Strength: 30,000 psi
- System of Measurement: Inch
- Heat Treatable: Yes
- Country of Origin (subject to change): Multiple
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 6 in Overall Length, Length Tolerance +/-0.125 in, 3/4 in Hex Width, Width Tolerance +0.000/-0.004 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated, Maximum Temperature 1,500 Degrees F
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #3H.75-6
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT SS Plate 316, 24 in Overall W 316/316L SS0.375x24x241
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx5/8 Inx6 ft 4YTX7
- ZORO SELECT Square Bar, SS, 6in Overall L 2208_6_0
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft 4YTY8
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft 4YUA3
- ZORO SELECT SS Plate 304, 18 in Overall L 304 SS0.015x6x181
- ZORO SELECT SS Rectangle Bar, 24" Overall L 17709_24_0
- ZORO SELECT SS Rectangle Bar, 12" Overall L 653_12_0
- ZORO SELECT SS Sheet 17-4, 36 in Overall W 9849_36_48
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.188X2.5-72
- ONLINEMETALS 275 Stainless Round Bar 416Annealed Cold Finish, 24 Length 2072
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock