Zoro Select
Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread
Mfr # IS84-36
Zoro # G3323367
$2,974.99
37% off
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$1,853.99
Key Features
- Top Step Height 77 in
- Number of Steps 11
- Step Width 36 in
- Step Tread Serrated
- Overall Height 120 in
Explore More Products
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread IS91-36
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread IS56-36
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread IS42-36
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread IS105-36
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread IS119-36
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread IS98-36
- ZORO SELECT Industrial Stairway, 10 Steps, 77" Rise, 95" Run, 36"W Serrated Tread IS77-36
- ZORO SELECT Industrial Stairway, 9 Steps, 70" Rise, 85.5" Run, 36"W Serrated Tread IS70-36
- ZORO SELECT Industrial Stairway, 6 Steps, 49" Rise, 57" Run, 36"W Serrated Tread IS49-36
- VESTIL Work Plt Stairs 3 Steps 40 In. Tall PWPS-ST-3-40-BKYL
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity WISS111242
- Zoro Select Configurable Platform Systems