Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Standard Keyed Cam Lock, Key T0001

  • Zoro #: G3291741
  • Mfr #: 1XRZ6
Zoro Select Standard Keyed Cam Lock,  Key T0001 1XRZ6
Zoro Select Standard Keyed Cam Lock,  Key T0001 1XRZ6
$15.64
  • Opens With: Key
  • Offset (In.): 0 in, 1 1/4 in
  • Includes: 2 Cams, Hardware
See full product details
Orders over $75 ship free.

Zoro Select #1XRZ6 Specifications

  • Zoro #: G3291741
  • Mfr #: 1XRZ6
Opens With: Key Offset (In.): 0 in, 1 1/4 in
Includes: 2 Cams, Hardware Unlock Turn Direction: Clockwise
Weather Resistant: No Package Quantity: 1
Finish: Chrome Key Number: T0001
Number of Keys: 2 Unlocking Radius (Deg.): 90 or 180
Head Dia. (In.): 7/8 in Cam Lock Type: Keyed
Key Type: Alike Max. Latching Distance (In.): 1 3/16 in
Cam Width (In.): 3/4 in Item: Pin Tumbler Keyed Cam Lock
Cam Length (In.): 1 1/8 in Mounting Hole Dia. (In.): 3/4 in
Number of Pins: 7 Mounting Hole Dia.: 3/4 in
For Door Thickness (In.): 5/8 in Interchangeable Core: No
Lock Body Material: Stainless Steel Offset Cam Width: 3/4 in
Includes Mounting Hardware: Yes Body Color: Silver
Keying: Keyed Alike Straight Cam Width: 3/4 in
Latching Distance: 1 3/16 in Mounting Hardware Required: No
Head Dia.: 7/8 in For Material Thickness: 5/8 in
Key Code: T0001 Security Level: General Security
Cam Type: Straight, Offset Offset Cam Length: 1 1/4 in
For Material: Metal, Wood Straight Cam Length: 1 1/8 in
Keyed Cam Lock Type: Pin Tumbler Keyed Cam Lock Number of Locks in Pack: 1
Lock Body Finish: Chrome-Plated Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pin Tumbler Keyed Cam Lock, Pin Tumbler Keyed Cam Lock, Keyed Alike, For Material Thickness 5/8 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/16 in, Lock Brand GRAINGER APPROVED, Cam Type Straight, Offset, Straight Cam Length 1 1/8 in, Straight Cam Width 3/4 in, Offset Cam Length 1 1/4 in, Offset Cam Width 3/4 in, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Interchangeable Core No, Lock Body Material Stainless Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Zoro Select #1XRZ6