Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rigid Plate Caster, Polyolfin, 3 in, 176 lb

  • Zoro #: G0513046
  • Mfr #: 4X696

$5.05

  • Frame Finish: Zinc Plated
  • Caster Wheel Bearings: Delrin
  • Frame Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #4X696 Specifications

  • Zoro #: G0513046
  • Mfr #: 4X696
Frame Finish: Zinc Plated Caster Wheel Bearings: Delrin
Frame Material: Steel Caster Swivel Lock Type: No Lock Included
Core Color: Gray Mounting Bolt Dia.: 5/16"
Item: Standard Plate Caster Overall Height: 3-3/4"
Caster Wheel/Tread Material: Polyolefin Load Rating: 175 lb.
Caster Wheel Shape: Standard Wheel Dia.: 3"
Durometer: 65 Shore D Standards: ISO 9001
Caster Frame Material: Steel Caster Load Rating Range: Light-Duty
Caster Plate Hole Pattern: D Inside Bolt Hole Spacing: 1-3/4" x 3"
Caster Product Group: Rigid Caster Plate Thickness: 7/64"
Outside Bolt Hole Spacing: 1-3/4" x 3" Caster Core Material: Polypropylene
Plate Size: 2-3/4" x 3-3/4" Caster Brake Included: No
Number of Wheels: 1 Caster Temp. Range Available: No
Wheel Color: Black Plate Caster Bolt Hole Pattern: D
Caster Plate Thickness: 7/64" Caster Sub-Type: Rigid
Wheel Width: 1-1/4" Thread Guards: No
Caster Plate Size: 2-3/4" x 3-3/4" Wheel/Tread Hardness: 70 Shore D
Wheel Bearing Type: Delrin Tread Shape: Standard
Swivel Lock Type: No Lock Included Mounting Plate Size: 2-3/4" x 3-3/4"
Includes Thread Guards: No Mounting Plate Bolt Hole Pattern: D
Caster Brake Type: No Brake Included Load Rating Range: 0 to 299 lb.
Mounting Height: 3-3/4" Wheel/Tread Hardness Rating: Hard
Number of Mounting Holes: 4 Non-Marking: Yes
Swivel Construction: Kingpinless Wheel Core Material: Plastic
Wheel/Tread Material: Polyolefin Wheel/Tread Color: Black
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rigid, Standard Plate Caster, Load Rating 175 lb., Swivel Lock Type No Lock Included, Wheel Dia. 3 In., Wheel Width 1-1/4 In., Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Technical Guides

Reviews of Zoro Select #4X696